Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 12/3

POWER FIRST| Zoro #: G2047927| Mfr #: 1TNA6

$51.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jacket Color: Black
Standards: UL, C-UL, OSHA
NEC Cord Designation: SJO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047927 Mfr #: 1TNA6
Jacket Color: BlackStandards: UL, C-UL, OSHA
NEC Cord Designation: SJOConnector End: Bare
Max. Cord Temp.: 194 Degrees FShape: Round
Max. Amps: 15Temp. Range: 32 to 194 Degrees F
NEMA Plug Configuration: 5-15pNominal Outside Dia.: 0.440"
Jacket Material: RubberVoltage: 125
Cord Length: 12 ft.Gauge/Conductor: 12/3
Country of Origin (subject to change): Indonesia

Description

Power Cord, Gauge/Conductor 12/3, Cord Length 12 ft., Voltage 125, Connector End Bare, NEMA Plug Configuration 5-15P, Max. Amps 15, Shape Round, Temp. Range 32 to 194 Degrees F, Max. Cord Temp. 194 Degrees F, NEC Cord Designation SJO, Jacket Material Rubber, Jacket Color Black, Nominal Outside Dia. 0.440 In., Standards UL, C-UL, OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews