Power Cord, 5-15P, SJT, 6 ft., Blk, 13A, 16/3

POWER FIRST| Zoro #: G0362372| Mfr #: 3AY44

$11.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Length: 6 ft.Jacket Color: BlackMax. Amps: 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362372 Mfr #: 3AY44
Cord Length: 6 ft.Jacket Color: Black
Max. Amps: 13Max. Cord Temp.: 167 Degrees F
Jacket Material: PVCNominal Outside Dia.: 0.340"
Gauge/Conductor: 16/3NEMA Plug Configuration: 5-15p
Voltage: 125Connector End: Blunt cut
Temp. Range: 32 to 167 Degrees FStandards: UL, C-UL, OSHA
Shape: RoundItem: Power Cord
NEC Cord Designation: SJTCountry of Origin (subject to change): Indonesia

Description

Power Cord, Gauge/Conductor 16/3, Cord Length 6 ft., Voltage 125, Connector End Blunt cut, NEMA Plug Configuration 5-15P, Max. Amps 13, Shape Round, Temp. Range 32 to 167 Degrees F, Max. Cord Temp. 167 Degrees F, NEC Cord Designation SJT, Jacket Material PVC, Jacket Color Black, Nominal Outside Dia. 0.340 In., Strain Relief Flange-I.D. 11/16 In., Strain Relief Flange-O.D. 25/32 In., Standards UL, C-UL, OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews