SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Cord, 5-15P, SJT, 8 ft., Blk, 15A, 14/3

POWER FIRST| Zoro #: G2074633| Mfr #: 1TND2

$15.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: BlackVoltage: 125Cord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074633 Mfr #: 1TND2
Jacket Color: BlackVoltage: 125
Cord Length: 8 ft.Nominal Outside Dia.: 0.375"
Gauge/Conductor: 14/3Shape: Round
Jacket Material: PVCMax. Cord Temp.: 167 Degrees F
NEMA Plug Configuration: 5-15pNEC Cord Designation: SJT
Max. Amps: 15Connector End: Eyelets
Item: Power CordTemp. Range: 32 to 167 Degrees F
Standards: UL, C-UL, OSHACountry of Origin (subject to change): Indonesia

Description

Power Cord, Gauge/Conductor - Wire and Cable 14/3, Jacket Material - Wire and Cable PVC, Jacket Color Black, Connector End - Wire and Cable Eyelet, Cord Length 8 ft., Voltage 125, NEMA Plug Configuration 5-15P, Max. Amps 15, Shape Round, Temp. Range 32 to 167 Degrees F, Max. Cord Temp. 167 Degrees F, NEC Cord Designation SJT, Nominal Outside Dia. 0.375 In., Standards UL, C-UL, OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews