PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Power Cord, 6-15P, SJO, 8 ft., Blk, 15A, 14/3

POWER FIRST| Zoro #: G1165482| Mfr #: 4CE55

$12.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: BlackVoltage: 250Cord Length: 8 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165482 Mfr #: 4CE55
Jacket Color: BlackVoltage: 250
Cord Length: 8 ft.Nominal Outside Dia.: 0.375"
Gauge/Conductor: 14/3Shape: Round
Jacket Material: RubberMax. Cord Temp.: 194 Degrees F
NEMA Plug Configuration: 6-15PNEC Cord Designation: SJO
Max. Amps: 15Connector End: Bare
Item: Power CordTemp. Range: 32 to 194 Degrees F
Standards: UL, C-UL, OSHACountry of Origin (subject to change): Indonesia

Description

Power Cord, Gauge/Conductor - Wire and Cable 14/3, Jacket Material - Wire and Cable Rubber, Jacket Color Black, Connector End - Wire and Cable Bare, Cord Length 8 ft., Voltage 250, NEMA Plug Configuration 6-15P, Max. Amps 15, Shape Round, Temp. Range 32 to 194 Degrees F, Max. Cord Temp. 194 Degrees F, NEC Cord Designation SJO, Nominal Outside Dia. 0.375 In., Standards UL, C-UL, OSHA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews