SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Power Distributation Unit, 15A, Black

POWER FIRST| Zoro #: G1044136| Mfr #: 1BP99

$63.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: RackColor: BlackCord Length: 15 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044136 Mfr #: 1BP99
Mounting Style: RackColor: Black
Cord Length: 15 ft.Receptacle Type: 5-15R
Height: 3-13/16"Includes: 90 Degree Outlets
GFCI Protected: NoOutlet Surge Protection: No
Item: Power Distribution UnitCircuit Breaker: Yes
Length: 19"Plug Type: 5-15P
Power Indicator: YesHousing Material: Steel
Number of Outlets: 8Width: 1-3/4"
Standards: CRUUSMax. Amps: 15
Voltage: 125VACOutlet Center Distance: 2-1/2", 1-1/4"
Phase: 1Country of Origin (subject to change): China

Description

Power Distribution Unit, Phase 1, Voltage 125VAC, Number of Outlets 8, Mounting Style Rack, Max. Amps 15, Cord Length 15 ft., Circuit Breaker Yes, Length 19 In., Receptacle Type 5-15R, Plug Type 5-15P, Housing Material Steel, Outlet Center Distance 2-1/2 In.,1-1/4 In., Power Indicator Yes, Color Black, Width 1-3/4 In., Height 3-13/16 In., Outlet Surge Protection No, GFCI Protected No, Standards CRUUS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews