Power Distribution Box, 50A, 120/240V

POWER FIRST| Zoro #: G2347466| Mfr #: 4HDX1

$587.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Color: Yellow
Inlet: CS6364C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347466 Mfr #: 4HDX1
Number of Wires: 4Color: Yellow
Inlet: CS6364CAmps: 50
Enclosure Rating: NEMA 3RVoltage Rating: 120/240VAC
Number of Poles: 3Item: Power Distribution Box
Features: Automatic Reset GFCIMaterial of Construction: Steel
Outlet: (1) L6-30R Locking Non-GFCI Protected, (6) NEMA L5-20R Locking GFCI ProtectedStandards: ETL Listed
Country of Origin (subject to change): China

Description

Distribution Box, GFCI, Voltage Rating 125/250, Number of Poles 3, Number of Wires 4, Amps AC 50, Color Orange, Material of Construction Steel, NEMA Rating 3R, NEMA Receptacle (6) L5-20R, Outlet (1) L6-30R, Inlet CS6364C, Reset Type Automatic, For Use With G1360116, G0984094, Standards UL

Reviews