BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Powr Cord, 5-15P, SPT-1, 8 ft., Blk, 10A, 18/3

POWER FIRST| Zoro #: G0514814| Mfr #: 1FD95

$6.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: Black
Standards: UL, C-UL, RoHS
NEC Cord Designation: SPT-1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514814 Mfr #: 1FD95
Jacket Color: BlackStandards: UL, C-UL, RoHS
NEC Cord Designation: SPT-1Connector End: Bare
Max. Cord Temp.: 167 Degrees FShape: Round
Max. Amps: 10Temp. Range: 32 to 167 Degrees F
NEMA Plug Configuration: 5-15pNominal Outside Dia.: 0.110" x 0.306"
Jacket Material: PVCVoltage: 125
Cord Length: 8 ft.Gauge/Conductor: 18/3
Country of Origin (subject to change): Indonesia

Description

Power Cord, Gauge/Conductor 18/3, Cord Length 8 ft., Voltage 125, Connector End Bare, NEMA Plug Configuration 5-15P, Max. Amps 10, Shape Round, Temp. Range 32 to 167 Degrees F, Max. Cord Temp. 167 Degrees F, NEC Cord Designation SPT-1, Jacket Material PVC, Jacket Color Black, Nominal Outside Dia. 0.110 In. x 0.306 In., Standards UL, C-UL, RoHS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews