Powr Cord, 5-15P, SPT-3, 6 ft., Blk, 13A, 16/3

POWER FIRST| Zoro #: G1857773| Mfr #: 1FD97

$6.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jacket Color: Black
Standards: UL, C-UL, RoHS
NEC Cord Designation: SPT-3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1857773 Mfr #: 1FD97
Jacket Color: BlackStandards: UL, C-UL, RoHS
NEC Cord Designation: SPT-3Connector End: Bare
Max. Cord Temp.: 167 Degrees FShape: Flat
Max. Amps: 13Temp. Range: 32 to 167 Degrees F
NEMA Plug Configuration: 5-15pNominal Outside Dia.: 0.185" x 0.425"
Jacket Material: PVCVoltage: 125
Cord Length: 6 ft.Gauge/Conductor: 16/3
Country of Origin (subject to change): Indonesia

Description

Power Cord, Gauge/Conductor 16/3, Cord Length 6 ft., Voltage 125, Connector End Bare, NEMA Plug Configuration 5-15P, Max. Amps 13, Shape Flat, Temp. Range 32 to 167 Degrees F, Max. Cord Temp. 167 Degrees F, NEC Cord Designation SPT-3, Jacket Material PVC, Jacket Color Black, Nominal Outside Dia. 0.185 In. x 0.425 In., Standards UL, C-UL, RoHS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews