Rigid Conduit, 1In, 5 ft. Length

POWER FIRST| Zoro #: G1021176| Mfr #: 1UHA2

$36.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metallic Conduit Type: Rigid
Conduit Trade Size: 1"
Conduit Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021176 Mfr #: 1UHA2
Metallic Conduit Type: RigidConduit Trade Size: 1"
Conduit Material: Galvanized SteelMetallic Conduit Style: Conduit
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Item: Conduit
Conduit Nominal Length: 5 ft.Wall Thickness: 1/8"
Nominal Outside Dia.: 1-5/16"Inside Dia.: 1-3/16"
Country of Origin (subject to change): Mexico

Description

Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 1 In., Conduit Nominal Length 5 ft., Inside Dia. 1-3/16 In., Wall Thickness 1/8 In., Nominal Outside Dia. 1-5/16 In., Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews