KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Conduit, 3/4In, 5 ft.Length

POWER FIRST| Zoro #: G0801446| Mfr #: 1UGY8

$31.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 5 ft.
Metallic Conduit Type: Rigid
Nominal Outside Dia.: 1-3/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801446 Mfr #: 1UGY8
Conduit Nominal Length: 5 ft.Metallic Conduit Type: Rigid
Nominal Outside Dia.: 1-3/64"Item: Conduit
Conduit Trade Size: 3/4"Inside Dia.: 23/32"
Metallic Conduit Style: ConduitConduit Material: Galvanized Steel
Standards: ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1Wall Thickness: 1/8"
Country of Origin (subject to change): Mexico

Description

Conduit, Metallic Conduit Type Rigid, Conduit Material Galvanized Steel, Conduit Trade Size 3/4 In., Conduit Nominal Length 5 ft., Inside Dia. 23/32 In., Wall Thickness 1/8 In., Nominal Outside Dia. 1-3/64 In., Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews