SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Conduit Coupling, 1 1/4 In, Alum

POWER FIRST| Zoro #: G2450856| Mfr #: 2CLP5

$9.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"For Conduit Type: RigidStandards: UL 6A, ANSI C80.5, B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450856 Mfr #: 2CLP5
Overall Length: 2"For Conduit Type: Rigid
Standards: UL 6A, ANSI C80.5, B1.20.1Item: Threaded Coupling
For Use With: Rigid ConduitConduit Fitting Material: Aluminum
Conduit Trade Size: 1-1/4"Conduit Fitting Type: Coupling
Country of Origin (subject to change): Mexico

Description

Threaded Coupling, For Conduit Type Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Aluminum, Overall Length 2 In., For Use With Rigid Conduit

Reviews