Rigid Conduit Coupling, 1 1/4 In, Steel

POWER FIRST| Zoro #: G1379226| Mfr #: 2CLN8

$7.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1379226 Mfr #: 2CLN8
Conduit Fitting Type: CouplingFor Use With: Rigid Conduit
For Conduit Type: RigidItem: Threaded Coupling
Conduit Fitting Material: Galvanized SteelConduit Trade Size: 1-1/4"
Standards: UL 6, ANSI C80.1, B1.20.1Overall Length: 2"
Country of Origin (subject to change): China

Product Description

Threaded Coupling, For Conduit Type Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Galvanized Steel, Overall Length 2 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.