Rigid Conduit Coupling, 1 In, Steel

POWER FIRST| Zoro #: G1919181| Mfr #: 2CLN7

$5.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Threaded CouplingConduit Fitting Material: Galvanized SteelOverall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919181 Mfr #: 2CLN7
Item: Threaded CouplingConduit Fitting Material: Galvanized Steel
Overall Length: 2"For Conduit Type: Rigid
For Use With: Rigid ConduitConduit Fitting Type: Coupling
Standards: UL 6, ANSI C80.1, B1.20.1Conduit Trade Size: 1"
Country of Origin (subject to change): China

Description

Threaded Coupling, For Conduit Type Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 1 In., Conduit Fitting Material Galvanized Steel, Overall Length 2 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews