KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Conduit Coupling, 1/2 In, Alum

POWER FIRST| Zoro #: G0773114| Mfr #: 2CLP2

$3.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Aluminum
Item: Threaded Coupling
Conduit Trade Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773114 Mfr #: 2CLP2
Conduit Fitting Material: AluminumItem: Threaded Coupling
Conduit Trade Size: 1/2"For Use With: Rigid Conduit
Overall Length: 1-1/2"Conduit Fitting Type: Coupling
For Conduit Type: RigidStandards: UL 6A, ANSI C80.5, B1.20.1
Country of Origin (subject to change): Mexico

Description

Threaded Coupling, For Conduit Type Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 1/2 In., Conduit Fitting Material Aluminum, Overall Length 1-1/2 In., For Use With Rigid Conduit

Reviews