Shop Alternate Products
This Product is Discontinued
Power First
Rigid Conduit Coupling, 1/2 In, Steel (Discontinued)
Mfr # 2CLN5
Zoro # G2462817
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Coupling
- Conduit Fitting Material Galvanized Steel
- Overall Length 1-5/8"
- Standards UL 6, ANSI C80.1, B1.20.1