Rigid Conduit Coupling, 2 In, Alum

POWER FIRST| Zoro #: G2130563| Mfr #: 2CLP7

$11.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2130563 Mfr #: 2CLP7
Conduit Fitting Type: CouplingFor Use With: Rigid Conduit
For Conduit Type: RigidItem: Threaded Coupling
Standards: UL 6A, ANSI C80.5, B1.20.1Overall Length: 2-1/8"
Conduit Fitting Material: AluminumConduit Trade Size: 2"
Country of Origin (subject to change): Mexico

Product Description

Threaded Coupling, For Conduit Type Rigid, Conduit Fitting Type Coupling, Conduit Trade Size 2 In., Conduit Fitting Material Aluminum, Overall Length 2-1/8 In., For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.