HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Rigid Conduit Elbow, 22.5 Deg, 1 In

POWER FIRST| Zoro #: G2129425| Mfr #: 2CLJ4

$18.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 12-3/4"
For Conduit Type: Rigid
Standards: UL 6, ANSI C80.1, B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129425 Mfr #: 2CLJ4
Overall Length: 12-3/4"For Conduit Type: Rigid
Standards: UL 6, ANSI C80.1, B1.20.1Item: Elbow 22.5 Degree
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
Conduit Trade Size: 1"Conduit Fitting Type: Elbow
Country of Origin (subject to change): Mexico

Description

Elbow 22.5 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1 In., Conduit Fitting Material Galvanized Steel, Overall Length 12-3/4 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews