DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rigid Conduit Elbow, 22.5 Deg, 2 In

POWER FIRST| Zoro #: G1854474| Mfr #: 2CLJ7

$76.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 18"
For Conduit Type: Rigid
Standards: UL 6, ANSI C80.1, B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1854474 Mfr #: 2CLJ7
Overall Length: 18"For Conduit Type: Rigid
Standards: UL 6, ANSI C80.1, B1.20.1Item: Elbow 22.5 Degree
For Use With: Rigid ConduitConduit Fitting Material: Galvanized Steel
Conduit Trade Size: 2"Conduit Fitting Type: Elbow
Country of Origin (subject to change): Mexico

Description

Elbow 22.5 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 2 In., Conduit Fitting Material Galvanized Steel, Overall Length 18 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews