Rigid Conduit Elbow, 45 Deg, 1 1/2 In

POWER FIRST| Zoro #: G1455273| Mfr #: 2CLH9

$19.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
For Use With: Rigid Conduit
Item: Elbow 45 Degree
Overall Length: 15-3/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1455273 Mfr #: 2CLH9
Conduit Fitting Type: ElbowConduit Trade Size: 1-1/2"
Standards: UL 6, ANSI C80.1, B1.20.1Overall Length: 15-3/16"
Item: Elbow 45 DegreeFor Use With: Rigid Conduit
Conduit Fitting Material: Galvanized SteelFor Conduit Type: Rigid
Country of Origin (subject to change): Mexico

Product Description

Elbow 45 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 15-3/16 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews