PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Rigid Conduit Elbow, 45 Deg, 1 1/4 In

POWER FIRST| Zoro #: G0837015| Mfr #: 2CLH8

$24.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Type: ElbowOverall Length: 14-11/16"Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837015 Mfr #: 2CLH8
Conduit Fitting Type: ElbowOverall Length: 14-11/16"
Conduit Trade Size: 1-1/4"Item: Elbow 45 Degree
For Conduit Type: RigidStandards: UL 6, ANSI C80.1, B1.20.1
Conduit Fitting Material: Galvanized SteelFor Use With: Rigid Conduit
Country of Origin (subject to change): Mexico

Description

Elbow 45 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Galvanized Steel, Overall Length 14-11/16 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews