KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rigid Conduit Elbow, 45 Deg, 1 In

POWER FIRST| Zoro #: G1106061| Mfr #: 2CLH7

$19.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Galvanized Steel
Item: Elbow 45 Degree
Conduit Trade Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1106061 Mfr #: 2CLH7
Conduit Fitting Material: Galvanized SteelItem: Elbow 45 Degree
Conduit Trade Size: 1"For Use With: Rigid Conduit
Overall Length: 11-1/8"Conduit Fitting Type: Elbow
For Conduit Type: RigidStandards: UL 6, ANSI C80.1, B1.20.1
Country of Origin (subject to change): Mexico

Description

Elbow 45 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1 In., Conduit Fitting Material Galvanized Steel, Overall Length 11-1/8 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews