Rigid Conduit Elbow, 90 Deg, 1 1/2 In

POWER FIRST| Zoro #: G1454643| Mfr #: 2CLH3

$26.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1454643 Mfr #: 2CLH3
Conduit Fitting Type: ElbowConduit Fitting Material: Galvanized Steel
For Conduit Type: RigidConduit Trade Size: 1-1/2"
Standards: UL 6, ANSI C80.1, B1.20.1Overall Length: 15-5/8"
Item: Elbow 90 DegreeFor Use With: Rigid Conduit
Country of Origin (subject to change): Mexico

Product Description

Elbow 90 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Galvanized Steel, Overall Length 15-5/8 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.