Rigid Conduit Elbow, 90 Deg, 1 In, Alum

POWER FIRST| Zoro #: G1706756| Mfr #: 2CLK1

$33.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706756 Mfr #: 2CLK1
Conduit Fitting Type: ElbowConduit Trade Size: 1"
Standards: UL 6A, ANSI C80.5, B1.20.1Overall Length: 10-3/8"
Item: Elbow 90 DegreeFor Use With: Rigid Conduit
Conduit Fitting Material: AluminumFor Conduit Type: Rigid
Country of Origin (subject to change): Mexico

Product Description

Elbow 90 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1 In., Conduit Fitting Material Aluminum, Overall Length 10-3/8 In., For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.