Rigid Conduit Elbow, 90 Deg, 1/2 In, Alum

POWER FIRST| Zoro #: G2144974| Mfr #: 2CLJ8

$13.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144974 Mfr #: 2CLJ8
Conduit Fitting Type: ElbowFor Conduit Type: Rigid
Conduit Trade Size: 1/2"Standards: UL 6A, ANSI C80.5, B1.20.1
Overall Length: 9-3/16"Item: Elbow 90 Degree
For Use With: Rigid ConduitConduit Fitting Material: Aluminum
Country of Origin (subject to change): Mexico

Product Description

Elbow 90 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 1/2 In., Conduit Fitting Material Aluminum, Overall Length 9-3/16 In., For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.