Rigid Conduit Elbow, 90 Deg, 2 In, Alum

POWER FIRST| Zoro #: G1372725| Mfr #: 2CLK4

$29.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Elbow 90 DegreeConduit Fitting Material: AluminumOverall Length: 18-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372725 Mfr #: 2CLK4
Item: Elbow 90 DegreeConduit Fitting Material: Aluminum
Overall Length: 18-5/8"For Conduit Type: Rigid
For Use With: Rigid ConduitConduit Fitting Type: Elbow
Standards: UL 6A, ANSI C80.5, B1.20.1Conduit Trade Size: 2"
Country of Origin (subject to change): Mexico

Description

Elbow 90 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 2 In., Conduit Fitting Material Aluminum, Overall Length 18-5/8 In., For Use With Rigid Conduit

Reviews