20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rigid Conduit Elbow, 90 Deg, 3/4 In

POWER FIRST| Zoro #: G2268777| Mfr #: 2CLG9

$15.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268777 Mfr #: 2CLG9
Conduit Fitting Type: ElbowConduit Fitting Material: Galvanized Steel
For Conduit Type: RigidConduit Trade Size: 3/4"
Standards: UL 6, ANSI C80.1, B1.20.1Overall Length: 9-13/16"
Item: Elbow 90 DegreeFor Use With: Rigid Conduit
Country of Origin (subject to change): Mexico

Product Description

Elbow 90 Degree, For Conduit Type Rigid, Conduit Fitting Type Elbow, Conduit Trade Size 3/4 In., Conduit Fitting Material Galvanized Steel, Overall Length 9-13/16 In., For Use With Rigid Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.