Shop Alternate Products
This Product is Discontinued
Power First
Rigid Conduit Elbow, 90 Deg, 3/4 In, Alum (Discontinued)
Mfr # 2CLJ9
Zoro # G0537966
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Elbow
- Conduit Fitting Material Aluminum
- Overall Length 9-13/16"
- Conduit Trade Size 3/4 in