SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rigid Conduit Nipple, 1 1/2 In x 6, Al

POWER FIRST| Zoro #: G0421547| Mfr #: 2CLG6

$25.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: NippleConduit Fitting Material: AluminumOverall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0421547 Mfr #: 2CLG6
Item: NippleConduit Fitting Material: Aluminum
Overall Length: 6"For Conduit Type: Rigid
For Use With: Rigid ConduitConduit Fitting Type: Nipple
Standards: UL 6A, ANSI C80.5, B1.20.1Conduit Trade Size: 1-1/2"
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Aluminum, Overall Length 6 In., For Use With Rigid Conduit

Reviews