20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rigid Conduit Nipple, 1 1/2 In x Close, Al

POWER FIRST| Zoro #: G1272914| Mfr #: 2CLF3

$3.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1272914 Mfr #: 2CLF3
Standards: UL 6A, ANSI C80.5, B1.20.1Conduit Fitting Type: Nipple
For Conduit Type: RigidItem: Nipple
Conduit Fitting Material: AluminumFor Use With: Rigid Conduit
Conduit Trade Size: 1-1/2"Overall Length: Close
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Aluminum, Overall Length Close, For Use With Rigid Conduit
Save 15%. Sign up for Z-mail.