DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rigid Conduit Nipple, 1 1/4 In x 3, Al

POWER FIRST| Zoro #: G1955615| Mfr #: 2CLF8

$7.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3"
For Conduit Type: Rigid
Standards: UL 6A, ANSI C80.5, B1.20.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955615 Mfr #: 2CLF8
Overall Length: 3"For Conduit Type: Rigid
Standards: UL 6A, ANSI C80.5, B1.20.1Item: Nipple
For Use With: Rigid ConduitConduit Fitting Material: Aluminum
Conduit Trade Size: 1-1/4"Conduit Fitting Type: Nipple
Country of Origin (subject to change): Mexico

Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Aluminum, Overall Length 3 In., For Use With Rigid Conduit

Reviews