Rigid Conduit Nipple, 1 1/4 In x 6, Al

POWER FIRST| Zoro #: G1115913| Mfr #: 2CLG5

$22.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1115913 Mfr #: 2CLG5
Item: NippleStandards: UL 6A, ANSI C80.5, B1.20.1
For Use With: Rigid ConduitConduit Fitting Material: Aluminum
Conduit Fitting Type: NippleFor Conduit Type: Rigid
Conduit Trade Size: 1-1/4"Overall Length: 6"
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Aluminum, Overall Length 6 In., For Use With Rigid Conduit
Save 15%. Sign up for Z-mail.