20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Rigid Conduit Nipple, 1/2 In x Close, Al

POWER FIRST| Zoro #: G1607182| Mfr #: 2CLP8

$2.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1607182 Mfr #: 2CLP8
Conduit Fitting Material: AluminumStandards: UL 6A, ANSI C80.5, B1.20.1
Conduit Fitting Type: NippleFor Use With: Rigid Conduit
For Conduit Type: RigidItem: Nipple
Conduit Trade Size: 1/2"Overall Length: Close
Country of Origin (subject to change): Mexico

Product Description

Nipple, For Conduit Type Rigid, Conduit Fitting Type Nipple, Conduit Trade Size 1/2 In., Conduit Fitting Material Aluminum, Overall Length Close, For Use With Rigid Conduit

Product Reviews

Save 15%. Sign up for Z-mail.