Shop Alternate Products
This Product is Discontinued
Power First
Rigid Conduit Nipple, 2 In x 6, Al (Discontinued)
Mfr # 2CLG7
Zoro # G1419905
This Product is Discontinued
Key Features
- For Conduit Type Rigid
- Conduit Fitting Type Nipple
- Conduit Fitting Material Aluminum
- Overall Length 6"
- Standards UL 6A, ANSI C80.5, B1.20.1