KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, #10, 0.62 in., PK100

POWER FIRST| Zoro #: G2375581| Mfr #: 4FRG3

$6.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.622"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375581 Mfr #: 4FRG3
Connection Material: CopperStud Size: #10
Overall Length: 0.622"Max. Temp.: 257 Degrees F
Terminal Connection: CrimpWire Range: 22 to 16 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Ring Non-Insulated, Length 0.622 In, Wire Range 22-16 AWG, Stud Size #10 In, Connector Width 0.315 In, Thickness 0.03 In, Barrel Inside Dia 0.067 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 257 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Reviews