PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Bare, #10, 0.75 in., PK50

POWER FIRST| Zoro #: G1822082| Mfr #: 4FRG6

$8.18 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: CopperMax. Temp.: 257 Degrees FTerminal Connection: Crimp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822082 Mfr #: 4FRG6
Connection Material: CopperMax. Temp.: 257 Degrees F
Terminal Connection: CrimpMax. Voltage: 600V
Terminal Type: StandardInsulation Color: Bare
Overall Length: 0.748"Standards: UL Listed, cUL E96029
Stud Size: #10Seam: Butted
Wire Range: 12 to 10 AWGItem: Ring Terminal
Insulation Type: BareCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Ring Non-Insulated, Length 0.748 In, Wire Range 12-10 AWG, Stud Size #10 In, Connector Width 0.374 In, Thickness 0.039 In, Barrel Inside Dia 0.134 In, Barrel Length 0.236 In, Max Voltage 600V, Max Temp 257 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 50

Reviews