Ring Term, Bare, 1/4 in., 0.92 in., PK25

POWER FIRST| Zoro #: G2312922| Mfr #: 4FRL2

$8.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 0.917"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312922 Mfr #: 4FRL2
Connection Material: CopperStud Size: 1/4"
Overall Length: 0.917"Max. Temp.: 257 Degrees F
Terminal Connection: CrimpWire Range: 8 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Ring Non-Insulated, Length 0.917 In, Wire Range 8 AWG, Stud Size 1/4 In, Connector Width 0.472 In, Thickness 0.047 In, Barrel Inside Dia 0.177 In, Barrel Length 0.335 In, Max Voltage 600V, Max Temp 257 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL/CSA, Package Quantity 25

Reviews