Ring Term, Bare, 1/4 in., 1.15 in., PK20

POWER FIRST| Zoro #: G2215071| Mfr #: 4FRL3

$8.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Connection Material: CopperMax. Temp.: 257 Degrees FTerminal Connection: Crimp
Save 15%. Sign up for Z-mail.


Zoro #: G2215071 Mfr #: 4FRL3
Connection Material: CopperMax. Temp.: 257 Degrees F
Terminal Connection: CrimpMax. Voltage: 600V
Terminal Type: StandardInsulation Color: Bare
Overall Length: 1.150"Standards: UL Listed, cUL E96029
Stud Size: 1/4"Seam: Brazed
Wire Range: 6 AWGItem: Ring Terminal
Insulation Type: BareCountry of Origin (subject to change): Taiwan, Province of China


Crimp Terminal, Terminal Type Ring Non-Insulated, Length 1.15 In, Wire Range 6 AWG, Stud Size 1/4 In, Connector Width 0.472 In, Thickness 0.059 In, Barrel Inside Dia 0.228 In, Barrel Length 0.413 In, Max Voltage 600V, Max Temp 257 F, Material of Construction Copper, Tool Code G0796117, Standards UL/CUL/CSA, Package Quantity 20