Ring Term, Bare, 3/8 in., 1.28 in., PK20

POWER FIRST| Zoro #: G0595856| Mfr #: 5WHG6

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595856 Mfr #: 5WHG6
Insulation Type: BareInsulation Color: Bare
Max. Voltage: 600VConnection Material: Copper
Seam: BrazedStandards: UL Listed, cUL E96029
Wire Range: 6 AWGOverall Length: 1.280"
Max. Temp.: 105 Degrees FItem: Ring Terminal
Stud Size: 3/8"Terminal Connection: Crimp
Country of Origin (subject to change): Taiwan

Product Description

Ring Terminal, Insulation Type Bare, Stud Size 3/8 In., Wire Range 6 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 105 Degrees F, Max. Voltage 600V, Overall Length 1.280 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.