KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, 3/8 in., 1.44 in., PK20

POWER FIRST| Zoro #: G2077573| Mfr #: 4FRL4

$14.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 3/8"
Overall Length: 1.445"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077573 Mfr #: 4FRL4
Connection Material: CopperStud Size: 3/8"
Overall Length: 1.445"Max. Temp.: 257 Degrees F
Terminal Connection: CrimpWire Range: 4 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Ring Non-Insulated, Length 1.445 In, Wire Range 4 AWG, Stud Size 3/8 In, Connector Width 0.689 In, Thickness 0.067 In, Barrel Inside Dia 0.303 In, Barrel Length 0.472 In, Max Voltage 600V, Max Temp 257 F, Material of Construction Copper, Tool Code G0796117, Standards UL/CUL, Package Quantity 20

Reviews