Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50

  • Zoro #: G0103306
  • Mfr #: 24C869

$13.64 ($0.27/unit)

  • Wire Range: 12 to 10 AWG
  • Item: Ring Terminal
  • Terminal Connection: Crimp
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Power First #24C869 Specifications

  • Zoro #: G0103306
  • Mfr #: 24C869
Wire Range: 12 to 10 AWG Item: Ring Terminal
Terminal Connection: Crimp Seam: Brazed
Overall Length: 0.610" Connection Type: Crimp
Max. Voltage: 600V Max. Temp.: 300 Degrees F
Tongue Width - Wire Connector: 0.28" Standards: UL Listed, cUL E96029
Insulation Color: Bare Connection Material: Copper
Insulation Type: Bare Stud Size: #4
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ring Terminal, Insulation Type Bare, Stud Size #4, Wire Range 12 to 10 AWG, Insulation Color Bare, Seam Brazed, Max. Temp. 300 Degrees F, Max. Voltage 600V, Overall Length 0.610 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Tongue Width - Wire Connector 0.28 In., Package Quantity 50

Reviews of Power First #24C869