PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ring Term, Bare, #6, 0.57 in., PK100

POWER FIRST| Zoro #: G0590125| Mfr #: 4FRG2

$6.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminal Type: StandardTerminal Connection: CrimpStud Size: #6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590125 Mfr #: 4FRG2
Terminal Type: StandardTerminal Connection: Crimp
Stud Size: #6Insulation Color: Bare
Max. Temp.: 257 Degrees FOverall Length: 0.567"
Max. Voltage: 600VConnection Material: Copper
Item: Ring TerminalStandards: UL Listed, cUL E96029
Insulation Type: BareSeam: Butted
Wire Range: 22 to 16 AWGCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Ring Non-Insulated, Length 0.567 In, Wire Range 22-16 AWG, Stud Size #6 In, Connector Width 0.26 In, Thickness 0.03 In, Barrel Inside Dia 0.067 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 257 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 100

Reviews