KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, #6, 0.62 in., PK50

POWER FIRST| Zoro #: G0357016| Mfr #: 5UGP2

$12.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.618"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357016 Mfr #: 5UGP2
Connection Material: CopperStud Size: #6
Overall Length: 0.618"Max. Temp.: 105 Degrees C
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: Ul Listed
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Bare, Stud Size #6, Wire Range 12 to 10 AWG, Insulation Color Bare, Seam Butted, Max. Temp. 105 Degrees F, Max. Voltage 600V, Overall Length 0.618 In., Connection Material Copper, Standards UL Listed, Terminal Connection Crimp, Package Quantity 50

Reviews