KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Bare, #8, 0.62 in., PK100

POWER FIRST| Zoro #: G1395256| Mfr #: 5WHG0

$16.82 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #8
Overall Length: 0.622"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1395256 Mfr #: 5WHG0
Connection Material: CopperStud Size: #8
Overall Length: 0.622"Max. Temp.: 105 Degrees C
Terminal Connection: CrimpWire Range: 22 to 16 AWG
Seam: ButtedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Bare
Insulation Type: BareStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 22 to 16 AWG, Insulation Color Bare, Seam Butted, Max. Temp. 105 Degrees F, Max. Voltage 600V, Overall Length 0.622 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 100

Reviews