LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Ring Term, Bare, #8, 0.75 in., PK50

POWER FIRST| Zoro #: G1258573| Mfr #: 5WHG2

$11.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Range: 12 to 10 AWG
Seam: Butted
Terminal Connection: Crimp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258573 Mfr #: 5WHG2
Wire Range: 12 to 10 AWGSeam: Butted
Terminal Connection: CrimpInsulation Type: Bare
Item: Ring TerminalStandards: UL Listed, cUL E96029
Connection Material: CopperInsulation Color: Bare
Max. Temp.: 221 Degrees FTerminal Type: Standard
Overall Length: 0.748"Stud Size: #8
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan

Description

Ring Terminal, Insulation Type Bare, Stud Size #8, Wire Range 12 to 10 AWG, Insulation Color Bare, Seam Butted, Max. Temp. 105 Degrees F, Max. Voltage 600V, Overall Length 0.748 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 50

Reviews