KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Heat Shrk, 1/4 in., 1.4 in., PK25

POWER FIRST| Zoro #: G2218754| Mfr #: 4FRF5

$14.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 1.398"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218754 Mfr #: 4FRF5
Connection Material: CopperStud Size: 1/4"
Overall Length: 1.398"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 16 to 14 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Blue
Insulation Type: Heat ShrinkStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Heat Shrink Ring, Length 1.398 In, Wire Range 16-14 AWG, Color Blue, Insulation Type Poly Ethylene, Stud Size 1/4 In, Connector Width 0.472 In, Thickness 0.031 In, Barrel Inside Dia 0.091 In, Barrel Length 0.189 In, Max Voltage 600V, Max Temp 221 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 25

Reviews