Ring Term, Heat Shrk, 1/4 in, 1.48 in, PK25

POWER FIRST| Zoro #: G1480166| Mfr #: 4FRF1

$16.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Connection Material: CopperMax. Temp.: 221 Degrees FTerminal Connection: Crimp
Save 15%. Sign up for Z-mail.


Zoro #: G1480166 Mfr #: 4FRF1
Connection Material: CopperMax. Temp.: 221 Degrees F
Terminal Connection: CrimpMax. Voltage: 600V
Terminal Type: StandardInsulation Color: Yellow
Overall Length: 1.476"Standards: UL Listed, cUL E96029
Stud Size: 1/4"Seam: Brazed
Wire Range: 12 to 10 AWGItem: Ring Terminal
Insulation Type: Heat ShrinkCountry of Origin (subject to change): Taiwan, Province of China


Crimp Terminal, Terminal Type Heat Shrink Ring, Length 1.476 In, Wire Range 12-10 AWG, Color Yellow, Insulation Type Poly Ethylene, Stud Size 1/4 In, Connector Width 0.472 In, Thickness 0.039 In, Barrel Inside Dia 0.134 In, Barrel Length 0.236 In, Max Voltage 600V, Max Temp 221 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 25