HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Ring Term, Heat Shrk, 3/8 in, 1.48 in, PK25

POWER FIRST| Zoro #: G1627421| Mfr #: 5WHH7

$14.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 221 Degrees F
Terminal Connection: Crimp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1627421 Mfr #: 5WHH7
Connection Material: CopperMax. Temp.: 221 Degrees F
Terminal Connection: CrimpMax. Voltage: 600V
Terminal Type: StandardInsulation Color: Blue
Overall Length: 1.476"Standards: UL Listed, cUL E96029
Stud Size: 3/8"Seam: Brazed
Wire Range: 16 to 14 AWGItem: Ring Terminal
Insulation Type: Heat ShrinkCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Heat Shrink, Stud Size 3/8 In., Wire Range 16 to 14 AWG, Insulation Color Blue, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.476 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 25

Reviews