KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Heat Shrk, 3/8 in, 1.65 in, PK25

POWER FIRST| Zoro #: G0980497| Mfr #: 4FRF2

$13.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 3/8"
Overall Length: 1.654"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980497 Mfr #: 4FRF2
Connection Material: CopperStud Size: 3/8"
Overall Length: 1.654"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 12 to 10 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Yellow
Insulation Type: Heat ShrinkStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Crimp Terminal, Terminal Type Heat Shrink Ring, Length 1.654 In, Wire Range 12-10 AWG, Color Yellow, Insulation Type Poly Ethylene, Stud Size 3/8 In, Connector Width 0.591 In, Thickness 0.039 In, Barrel Inside Dia 0.134 In, Barrel Length 0.236 In, Max Voltage 600V, Max Temp 221 F, Material of Construction Copper, Tool Code G1039552, Standards UL/CUL, Package Quantity 25

Reviews