Ring Term, Heat Shrk, 5/16 in, 1.4 in, PK25

POWER FIRST| Zoro #: G0586442| Mfr #: 5WHH8

$13.51 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 221 Degrees F
Terminal Connection: Crimp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0586442 Mfr #: 5WHH8
Connection Material: CopperMax. Temp.: 221 Degrees F
Terminal Connection: CrimpMax. Voltage: 600V
Terminal Type: StandardInsulation Color: Blue
Overall Length: 1.398"Standards: UL Listed, cUL E96029
Stud Size: 5/16"Seam: Brazed
Wire Range: 16 to 14 AWGItem: Ring Terminal
Insulation Type: Heat ShrinkCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal,Insulation Type Heat Shrink,Stud Size 5/16 In.,Wire Range 16 AWG to 14 AWG,Color Code Blue,Seam Brazed,Max. Temp. 221 Degrees F,Max. Voltage 600V,Overall Length 1.40 In.,Connection Material Copper,Standards UL/CUL/ROHS,Connection Type Crimp,Package Quantity 25

Reviews