KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Term, Heat Shrk, #6, 0.98 in., PK25

POWER FIRST| Zoro #: G2392573| Mfr #: 5WHH9

$14.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.984"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392573 Mfr #: 5WHH9
Connection Material: CopperStud Size: #6
Overall Length: 0.984"Max. Temp.: 221 Degrees F
Terminal Connection: CrimpWire Range: 22 to 16 AWG
Seam: BrazedItem: Ring Terminal
Terminal Type: StandardInsulation Color: Red
Insulation Type: Heat ShrinkStandards: UL Listed, cUL E96029
Max. Voltage: 600VCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Terminal, Insulation Type Heat Shrink, Stud Size #6, Wire Range 22 to 16 AWG, Insulation Color Red, Seam Brazed, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.984 In., Connection Material Copper, Standards UL Listed, cUL E96029, Terminal Connection Crimp, Package Quantity 25

Reviews